Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3181005

MPN #: DXE2346PATH

Dixie® Pathways® Paper Hot Cups, 16 oz. Cap., White/Brown, 50/Sleeve, 20 Sleeves/Carton

Product Description
Designed to heat-up your beverage sales, Dixie® Paper Hot Cups are the foundation of our paper cup portfolio. Dixie® Paper Hot Cups provide an upscale image at an economical cost for specialty hot beverages. Choose hot coffee cup sizes and matching lids to provide exceptional drink service in your restaurant, lodging accommodations, office breakroom or waiting areas.

Features:
  • Polylined to protect against soak-through
  • Durable sidewall strength
  • Eye-catching design
  • Dixie® hot cups are made from materials which can tolerate and have been tested with hot liquid up to 212 degrees F the temperature, at which water boils. No tests have been performed with liquids over 212 degrees
  • Product may be recycled if you have access to a recycler that accepts paper or plastic products containing food residue. Such facilities may not exist in your area


PRICE
$195.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz.

Product Details

StylePathway® Design
TypeHot Beverage Cups
Capacity16 oz
Made in the USAYes
MaterialPaper
Package Quantity1000
DescriptionPaper Hot Cups
ColorWhite
Manufacturers Part NumberDXE2346PATH
BrandDixie