Dixie Ultra® GPC32006, Interfold Napkin Refills, 6-1/2"Wx9-7/8"D, White, 6000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
These interfold napkins dispense one-at-a-time helping to reduce usage when switching from the standard full fold napkin. 2-ply napkin is soft, absorbent, strong and has a unique fold design. Refill portion packs are easy to maintain and designed to simplify loading. Quantity is 6 packs of 1000 napkins each.
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 9-7/8 in |
Product Details
| Material | Paper |
| Package Quantity | 6000 |
| Description | Interfold Napkin Refills |
| Color | White |
| Napkin Type | Interfold |
| Manufacturers Part Number | GPC32006 |
| Number of Plys | 2 |
| Brand | Dixie |