Scott® Full Fold Dispenser Napkins, 13"W x 12"D, White, 375/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Always have a napkin at hand with these convenient dinner-sized dispenser napkins. Quantity is 16 packs of 375 napkins each.
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12 in |
Product Details
| Material | Paper |
| Package Quantity | 6000 |
| Description | Full Fold Dispenser Napkins |
| Color | White |
| Napkin Type | Dispenser |
| Manufacturers Part Number | 98740 |
| Number of Plys | 1 |
| Brand | Scott |