Tork® Advanced Masterfold Dispenser Napkins, 1-Ply,12"Wx17"D, White, 6000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork Advanced Dispenser Napkins facial quality enhances feel and absorbency more than usual single-ply service dispenser napkins. An SCA exclusive. Largest open and folded size dispenser napkin making it a good value, fewer napkins needed per serving. Ideal for self-service establishments that care about cost in use. Engage with guests through custom print - 75% of napkin users read the message Inner bag packaging ensures superior product quality while protecting unused napkins.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-5/8 |
| Width | 13-5/8 in |
| Depth | 17 in |
| Height | 20-1/8 in |
| Weight | 33.4 |
| Folded Width | 5 in |
| Folded Depth | 6-1/2 in |
Product Details
| Type | Disposable Tableware |
| Pre-Consumer Recycled Content Percent | 80% |
| Color | White |
| Napkin Type | Dispenser |
| For Use With | 17TBS; 17CBS |
| Percent Recycled Content | 100% |
| Includes | (500) Napkins/Pack, (12) Packs/Carton |
| Material | Paper |
| Package Quantity | 6000 |
| Manufacturers Part Number | D802A |
| Percent Post Consumer Recycled Content | 20% |
| Number of Plys | 1 |
| Brand | Tork |
Compliance & Certifications
| Certifications | EcoLogo Certified |