Features a double Y valve, swivel inlet with Higbie cut threads (capped) to prevent cross threading. 140°F Max Temp. 100 Max PSI. Buna N washer included with female threads.
Brass Garden Hose "Y" Valve
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1.25 in |
| Weight | 0.6 lbs |
| Size | 3/4 x 1 |
Product Details
| Valve Type | Double "Y" Valve |
| Color | Gold |
| Manufacturers Part Number | 238-GHYV |
| Brand | Dixon |
Related Products
1/2" x 8" T-550PNL Brass 1/4 Turn Frostfree Sillcock PEX Inlet Features: Easy to grip 1/4-turn Softouch™ TPR coated metal handle Patented dual disc cartridge for durable and reliable shut-off Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket Integrated anti-siphon vacuum breaker with chrome-plated brass cap ASSE 1019-Type A Device Certifications/Listings: Third-party certified, NSF/ANSI 61: Drinking water system components - Health effects, ASSE 1019-A: Performance requirements for wall hydrant with backflow protection and freeze ...
3/4" R-673NL No Lead FNPT Brass Sillcock Ball Valve Features: Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws Quarter-turn, bubble-tight positive shutoff Forged brass construction eliminates casting-related leaks More durable than traditional stop-type valves Compact design is ideal for co Superior flow characteristics All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our Models T-553NL, T-553CNL, T-554, T-555, T-556, T-557 and T-557C Available in nominal 1/2" and 3/4" ...
T-550 1/4 Turn Frostfree Sillcock Valve, 3/4" MNPT/Sweat Combo x 10" Features: Easy to grip 1/4-turn Softouch™ TPR coated metal handle Patented dual disc cartridge for durable and reliable shut-off Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket Integrated anti-siphon vacuum breaker with chrome-plated brass cap ASSE 1019-Type A Device Certifications/Listings: Third-party certified, ASSE 1019-A: Performance requirements for wall hydrant with backflow protection and freeze resistance Standards: ANSI/ASME B1.20.1: Pipe threads, general ...
3/4" S-541 No Lead Brass Sillcock Valve Valve Features: Full-pattern body, stem and handwheel construction Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components Approved for potable water applications Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554, T-555 and T-556 Female NPT threaded, copper tubing sweat or PEX barb inlet end ...
1/2" T-541 No Lead Brass Sillcock Valve Features: Full-pattern body, stem and handwheel construction Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components Approved for potable water applications Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs All 3/4" GHT (garden hose) outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554, T-555 and T-556 Female NPT threaded, copper tubing sweat or PEX barb inlet end ...