Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highlighters & Markers

Highlighters are ideal for highlighting important notes, textbooks, and documents in bright colors for effective study and organization. Markers are ideal for creative projects, labeling, and making detailed presentations. The highlighters and markers are avaliable in a variety of styles and quantities for precision writing and thick point writing.
150 Results

Paint Markers & Pens

Paint Markers & Pens
Enhance your creativity and labeling tasks with our versatile Paint Markers & Pens. These paint pens and markers are perfect for adding vibrant and long-lasting colors to various surfaces. With their smooth application and quick-drying formula, they provide excellent coverage and precision. Additional specifications vary per model.
CompareImageInk Color FamilyPackage QuantityPoint TypeRefillableStyleTip TypeModel #Price
Sharpie® Paint Marker, Oil-Based, Medium, White Ink - Pkg Qty 12
White
12/Pack
Medium
No
Paint Marker
Bullet
Ships Same Day
WBB789482
as low as

$3.16 ea.

Save $0.27 (8%)
Sharpie® Paint Marker, Oil Based, Medium, White Ink, Dozen
White
12/Pack
Medium
No
Paint Marker
Bullet
Ships Same Day
WBB2345417
as low as

$40.95

Save $3.00 (7%)
Sharpie® Paint Marker, Oil-Based, Medium, Yellow Ink
Yellow
1 Each
Medium
No
Paint Marker
Bullet
Ships Same Day
WBB788570
$3.59
Sharpie® Paint Marker, Oil Based, Fine, Yellow Ink - Pkg Qty 12
Yellow
12/Pack
Fine
No
Paint Marker
Bullet
Ships Same Day
WBB2345403
as low as

$3.64 ea.

Save $0.32 (8%)
Sharpie® Paint Marker, Oil Based, Medium, Purple Ink - Pkg Qty 12
Purple
12/Pack
Medium
No
Paint Marker
Bullet
WBB2345402as low as

$2.66 ea.

Save $0.23 (8%)
Sharpie® Paint Marker, Oil-Based, Medium, Black Ink - Pkg Qty 12
Black
12/Pack
Medium
No
Paint Marker
Bullet
WBB788568as low as

$4.06 ea.

Save $0.35 (8%)
Sharpie® Permanent Paint Marker - Medium Point - Green
Green
1
Medium
No
Paint Marker
Bullet
WBB2250077as low as

$4.14

Save $0.36 (8%)
Bel-Art Solvent-Based Paint Pen Markers, 5 Color Assortment 12Pk
Assorted
1
Fine
No
Oil-based Marking Paint
Bullet
WBB3075698$175.95
Sanford® Uni Paint Marker, Oil-Based, Fine, Blue Ink
Blue
1
Fine
No
Paint Marker
Bullet
Ships Same Day
WBB789567
as low as

$3.21

Save $0.29 (8%)
Sanford® Uni Paint Marker, Oil-Based, Medium, Violet Ink
Purple
1
Medium
No
Paint Marker
Bullet
Ships Same Day
WBB788686
as low as

$4.55

Save $0.40 (8%)
Showing 1-10 of 19 results

Fine And Ultra-Fine Point Permanent Markers

Fine And Ultra-Fine Point Permanent Markers
Fine and Ultra-Fine Point Permanent Markers are designed to provide lasting impressions and eliminate smudging. These fine point markers feature precision tips that allow for high-quality, intricate writing and drawing. Our permanent markers provide superior performance on most surfaces including glass, metal, wood, plastic, and stone. Package quantities and colors vary per model.
Showing 1-10 of 46 results

Thick Point Permanent Markers

Thick Point Permanent Markers
For bolder and more impactful lines, explore our Thick Point Permanent Markers. With their broad tips, our thick point markers create bold and noticeable markings, making them suitable for posters, signs, and other applications that require high visibility. These permanent markers produce waterproof, fade-resistant, smear-proof marks on most surfaces. Package quantities and colors vary per model.
Showing 1-10 of 22 results

Tank Style Highlighters

Tank Style Highlighters
For longer-lasting highlighting, explore Tank Style Highlighters. With large ink reservoirs, these highlighters provide extended use without needing frequent refills. Their broad tips ensure smooth and consistent highlighting. These tank highlighters are made with quick-drying ink to reduce smearing while providing extra visibility and dependability. Package quantities and colors vary per model.
Showing 1-10 of 12 results

Medium Point Permanent Markers

Medium Point Permanent Markers
Medium Point Permanent Markers come in a wide selection of brands and styles to suit any particular personal taste or writing requirement. Designed with a medium-sized tip, these permanent markers offer a perfect balance between line thickness and precision. The permanent, quick-drying ink formula provides lasting impressions and eliminates smudging. Package quantities and colors vary per model.
Showing 1-10 of 11 results

Pen Style Highlighters

Pen Style Highlighters
Highlight important information with our Pen Style Highlighters. These convenient and easy-to-use highlighters feature chisel tips that allow for precise highlighting and underlining. Perfect for students, professionals, and anyone who needs to emphasize important details. Choose from various colors and package quantities to find the pen style highlighter to meet your specific needs.
Showing 1-10 of 17 results

Wet-Erase Markers

Wet-Erase Markers
Leave bold and vibrant messages on various surfaces with Wet-Erase Markers. Designed for use on whiteboards, glass, and other non-porous surfaces, these erasable markers offer vivid and smudge-resistant writing that can be easily wiped off with a cloth when needed. Our wet erase markers come in a wide selection of brands and styles to suit any particular personal taste or writing requirement.

Liquid And Gel Highlighters

Liquid And Gel Highlighters
Experience smooth and effortless highlighting with our Liquid and Gel Highlighters. These gel markers offer a smooth nk flow that glides effortlessly across the page, highlighting important information without smudging or bleeding through. Their vibrant colors and precise application make our liquid highlighters a must-have for highlighting tasks. Package quantities and colors vary per model.
Showing 1-10 of 13 results

Tabletop Menus

Tabletop Menus
Tabletop Menu markers are designed to write on all chalkboards, glass, mirrors, plastics, metal and all other non-porous surfaces. Resistant to rain and smudge-proof, these markers create professional tabletop displays and ensure that your markings stay intact, even in outdoor or high-moisture environments.

Paint Markers & Pens

Paint Markers & Pens
Enhance your creativity and labeling tasks with our versatile Paint Markers & Pens. These paint pens and markers are perfect for adding vibrant and long-lasting colors to various surfaces. With their smooth application and quick-drying formula, they provide excellent coverage and precision. Additional specifications vary per model.

Menu Board Markers and Accessories

Menu Board Markers and Accessories
For eye-catching and attractive menu displays, explore our Menu Board Markers and Accessories. These menu board markers are specifically designed for use on menu boards and chalkboards, creating vibrant and easy-to-read designs. Markers are resistant to rain, smear-proof, and clean with just water and cloth. These menu board accessories and markers are available in an assortment of colors.