Sharpie® Trace Element Certified Marker, Black
Write a Review
|
Questions & Answers (0)
Product Description
Quick-drying and water-resistant. Ideal for moist, wet, oily and tough surfaces. This is identified with batch number of ink.
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Permanent Marker |
| Type | Marker |
| Point Type | Fine |
| Package Quantity | 1/Pack |
| Description | Trace Element Certified Marker |
| Refillable | No |
| Manufacturers Part Number | SAN13401 |
| Barrel Color Family | White |
| Retractable | No |
| Tip Type | Bullet |
| Ink Color Family | Black |
| Brand | Sharpie |