National Marker Company "Corrosive" Class 8 DOT Shipping Labels, 4"L x 4"W, Black/White, Roll of 25
Write a Review
|
Questions & Answers (0)
Product Description
Use these shipping labels to properly mark hazardous materials being transported on public highways and comply with DOT regulations.
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
Product Details
| Type | Corrosive 8 |
| Labels per Roll | 25 |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 pack |
| Color | Black |
| Manufacturers Part Number | DL12AP |
| Text | Corrosive |
| Brand | Accuform |