LabelMaster® GHS Label Wallet Cards, Laminated Paper, Purple/White/Black, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
LabelMaster's® GHS Label Wallet Cards provide a quick and easy GHS reference for employees. Sized at 2-1/2 x 3-1/2 in., these English version cards can be distributed during training programs, so employees can keep a hazard communication card with them at all times. Printed on heavy duty cardstock and laminated for durability, these two-sided hazcom wallet cards are sold in packs of 25.
PRICE
$21.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 2-1/2 in |
| Size | 3-1/2" x 2-1/2" |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Laminated Paper |
| Package Quantity | 25 |
| Color | Purple/White/Black |
| Manufacturers Part Number | GHISTRNWC1 |
| Text | GHS Hazard Symbols And Classes, Danger, First Aid |
| Brand | LabelMaster |