Model # :WBB464725
MPN #: DL2322
Paper Labels w/ "Do Not Crush" Print, 3"L x 2"W, Bright Yellow & Black, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These adhesive paper labels are ideal for alerting shippers and receivers when items are shipped. They come with a stock on silicone coated release paper. These labels come in 500 pieces per roll.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Basis Weight | 60 lbs |
| Thickness | 3.2 mil |
| Tensile Strength | 28 psi |
Product Details
| Type | "Do Not" Labels |
| Labels per Roll | 500 |
| Color | Yellow |
| Package Quantity | 1 roll |
| Manufacturers Part Number | DL2322 |
| Backing | Paper |
| Adhesive | Acrylic |
| Temperature | -65° - 220°F |
| Text | Do Not Crush |
| Brightness | 90% |