Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dock Lights

Dock lights illuminate loading docks, truck trailers, and workstations with ease, ensuring a well-lit and secure environment for all loading and unloading operations. Dock light heads utilize LED technology to be energy efficient. Dock lights are, also, ideal for poorly lit cargo bays.
71 Results

Dock Lights on Arm

Dock Lights on Arm
Our dock lights with adjustable arms provide versatile lighting in loading docks, cargo bays, and other industrial workspaces. These dock arm lights can be positioned to target lighting and come with a variety of mounting options. Lights feature various reaches, with some reaching up to 90". We offer LED loading dock lights with up to 4,900 lumens, as well as double-arm and triple-arm lights.
CompareImageReachWattageLumensBrandModel #Price
Global Industrial™ LED Dock Light w/ 60" Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9' Cord
60 in
30 W
3200
Global Industrial
Ships Same Day
WB812428
$189.95
Global Industrial™ LED Dock Light w/ 60"L Arm, 40W, 4900 Lumens, 5000K, On/Off Switch
60 in
40 W
5025
Global Industrial
Ships Same Day
WB761246
$199.95
Global Industrial™ LED Dock Light, 40" Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9' Cord
40 in
30 W
3200
Global Industrial
Ships Same Day
WB812422
$169.95
Global Industrial™ LED Dock Light w/ 60" Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9' Cord
60 in
20 W
2600
Global Industrial
Ships Same Day
WB812427
$169.95
Global Industrial™ LED Dock Light w/ 40" Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9' Cord
40 in
20 W
2600
Global Industrial
Ships Same Day
WB423250
$149.95
Ideal Warehouse® Dock Light (TL) 40" Poly Head, No Bulb (DL40-P), 150W
40 in
150 W
-
Ideal Warehouse Innovations, Inc.
WBB3195547$159.95
Global Industrial™ Double Arm Dock Light w/ Screw-In Base, 40" Reach, Par38 Bulb Compatible
40 in
150 W
-
Global Industrial
Ships Same Day
WB501753
$109.95
Global Industrial™ LED Dock Light w/ 40"L Arm, 40W, 4900 Lumens, 5000K, On/Off Switch
40 in
40 W
5025
Global Industrial
Ships Same Day
WB761245
$179.95
Global Industrial™ Triple Arm Dock Light, Screw-In Base, 90" Reach, Par38 Bulb Compatible
90 in
150 W
-
Global Industrial
Ships Same Day
WB298803
$179.95
Global Industrial™ LED Dock Light w/ 90" Arm, 30W, 3000 Lumens, 5000K, On/Off Switch, 9' Cord
90 in
30 W
3200
Global Industrial
Ships Same Day
WB298808
$239.95
Showing 1-10 of 27 results

Dock Light Heads

Dock Light Heads
Designed to meet all your industrial lighting needs, these dock light heads feature long-lasting energy efficient LED bulbs in a range of wattages. Made from durable cast aluminum housing with yellow powder-coat finish and polycarbonate lens, these dock light heads are built to withstand all weather conditions.

Dock Lights with Fan

Dock Lights with Fan
With its powerful LED lights and integrated fan, our fan-equipped dock lights provide superior illumination and ventilation for your industrial or commercial area. Made of steel and polycarbonate to ensure years of strength and reliability, these products are built to last.
Showing 1-10 of 25 results

Gooseneck Dock Lights

Gooseneck Dock Lights
Featuring a sturdy and flexible gooseneck arm, Gooseneck Dock Lights can be easily adjusted to provide targeted lighting exactly where you need it. Its energy-efficient LED bulbs provide long-lasting, bright light that is perfect for illuminating warehouses, fleets, and other dock equipment. Made of steel, aluminum, and glass to ensure years of strength and reliability.

Dock Light Arms

Dock Light Arms
Ensure your manufacturing plant, warehouse, or delivery dock is properly lit with the Global Industrial Dock Light Arm. Made with heavy-duty steel, this practical and industrial design allows for quick and hassle-free installation. Available in a variety of sizes ranging from 25" to 90" to fit your needs.