Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB812433

Global Industrial™ LED Dock Light w/ 60" Arm, 30W, 3000 Lumens, 5000K, 18" 3-Speed Fan

Product Description


LED Dock Light:
  • Power Consumption: 300W
  • PF>0.9
  • 6 Ft Power Cord, NEMA 5-15 Plug
  • Color Temperature: 5000K
  • Beam Angle: 15
  • 40" Arm with Mounting Hardware
  • UL, cUL, TUV/CE, RoHS
  • IP65 Rated

3- Speed Fan:
  • Power Consumption: 150W
  • Horsepower: 1/3
  • 10 Ft SJT Power Cord, NEMA 5-15 Plug
  • CFM High: 4,600
  • CFM Medium: 3,850
  • CFM Low: 3,200
  • Voltage: 120
  • Decibels (DBA): 61
  • Blade Type: Aluminum
  • Approvals: OSHA, UL, & cUL Listed
  • IP65 Rated

PRICE
$385.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter18 in
Reach60 in

Product Details

TypeDock Light & Fan On Arm
Number of Arms2
Horsepower1/3 HP
Color Temperature5000 K
CFM Medium3850 CFM
ColorYellow
CFM Low3200 CFM
Beam Angle15 °
Color Rendering Index80
Wattage30 W
Voltage120 V
CFM High4600 CFM
Lens MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number812433
Bulb TypeLED
Lumens3200
BrandGlobal Industrial