Global Industrial
Model # :WB812438
Global Industrial Dock Light Arm w/ Mounting Kit, 90"L
|
Questions & Answers (0)
Product Description
Standout Features:
✓ Plastic cord cleats prevent tangling interference.
✓ Adjustable friction pivot maintains position.
✓ Equipped with heavy duty 1.5" square steel tubing to provide lasting durability.
Ensure your manufacturing plant, warehouse, or delivery dock is properly lit with the Global Industrial® Dock Light Arm. At 90" in length, these arms convert Dock Light Heads into complete loading Dock Lights and increase visibility and safety in compact spaces, walkways, and docking areas. The lightweight twin strut arm is easy to maneuver. 1 Year Limited Warranty.
✓ Plastic cord cleats prevent tangling interference.
✓ Adjustable friction pivot maintains position.
✓ Equipped with heavy duty 1.5" square steel tubing to provide lasting durability.
Ensure your manufacturing plant, warehouse, or delivery dock is properly lit with the Global Industrial® Dock Light Arm. At 90" in length, these arms convert Dock Light Heads into complete loading Dock Lights and increase visibility and safety in compact spaces, walkways, and docking areas. The lightweight twin strut arm is easy to maneuver. 1 Year Limited Warranty.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 90 in |
Product Details
| Assembly Required | No |
| Type | Dock Light Arm |
| Number of Arms | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 812438 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |