Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB298805

Global Industrial™ LED Dock Light w/ 90"L Arm & Fan, 40W, 4900 Lumens, 5000K, On/Off Switch

Product Description
✓ Energy efficient LED design illuminates trailers with cool white lighting.
✓ Heavy-duty, double-arm construction for easy maneuvering.
✓ 3 speed, 1/3 HP fan with pull chain control and 10 foot cord.
✓ Cast aluminum light head includes on/off switch, 9 foot cord, and IP65 rating.

Receive reliable dock lighting for your travel lines when you need it. The Global Industrial™ LED Dock Light, 40W, 4900 Lumens, 5000K, On/Off Switch, with 90"L Arm w/Fan can be your reliable solution for providing light for workers as they steer material handling vehicles in dim or dark conditions. These LED Dock Lights are ideal for shipping trucks, trailers and other vehicles.

  • Compact and practical design.
  • 4900 Lumens.
  • On/Off Switch, with 90"L Arm.
  • PRICE
    $445.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Cord Length9 ft
    Fan Diameter18 in
    Reach90 in

    Product Details

    TypeDock Light & Fan On Arm
    Number of Arms3
    Horsepower1/3 HP
    Color Temperature5000 K
    ColorYellow
    Wattage40 W
    CFM High4900 CFM
    Lens MaterialPolycarbonate
    Package Quantity1
    Manufacturers Part Number298805
    Bulb TypeLED
    Lumens5025
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsDLC 5.0