Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tape Logic

Model # :WBB3176122

MPN #: PL100

Tape Logic Document Envelopes, 10"L x 12"W, Clear, 500/Pack

Product Description
Transparent envelopes allow your document to be clearly read through the poly.

Features:
  • 2 Mil tamper proof envelopes keep documents clean and safe
  • Back loading


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
119.95Save $10.00 (8%)
Buy 6+ units
115.95Save $14.00 (11%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width12 in
Thickness2 mil

Product Details

MessageNo Message
FaceClear
MaterialPolyethylene
Package Quantity500
ColorClear
Manufacturers Part NumberPL100
OpeningSide
BrandTape Logic
RecyclableYes