Features:
- 2 Mil tamper proof envelopes keep documents clean and safe
- Back loading
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 10 in |
| Thickness | 2 mil |
Product Details
| Message | No Message |
| Face | Clear |
| Material | Polyethylene |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | PL28 |
| Opening | Side |
| Brand | Tape Logic |
| Recyclable | Yes |