BenchPro Document Holder, Compatible with All BenchPro Workstations, 24"W x 12"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Articulating document holder is made of a heavy-duty welded steel construction with a powder paint finish and bronze bushings for stability, durability, and dual tilt functionality. It slides vertically along the support, adjusting up/down and allowing the tray to tilt. Tray size - 24" Wide x 12" Height.
PRICE
$175.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
| Height | 12 in |
| Weight Capacity | 13 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Document Holder |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DH-Gray |
| Brand | BenchPro |