Features:
- Supports 60Lbs
- Will Accommodate Vertical and Horizontal CPUs
- Vertical and Horizontal Nylon Support Straps
- Holds CPUs up to 16" High
- Mounts Anywhere on Bottom of Workbench
Weights & Dimensions
| Width | 10 in |
| Depth | 7 in |
| Height | 16 in |
| Weight Capacity | 60 lbs |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | CPU Holder |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | CH-Gray |
| Brand | BenchPro |