Molded Fiberglass Toteline Dolly 780738 for 27-1/2 " x 20" x 14-1/8" Tote, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Dolly for Fiberglass Tote Box
This rugged plastic dolly provides mobility for Tote Box contents. Includes four 3" diameter swivel casters.
This rugged plastic dolly provides mobility for Tote Box contents. Includes four 3" diameter swivel casters.
PRICE
$195.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 20 |
Product Details
| Type | Dolly |
| Material | Fiberglass |
| Color | Gray |
| Manufacturers Part Number | 7807385172 |
| Accessory Type | Dolly |
| Brand | MFG Tray |