Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3138627

MPN #: 51619

New Age Mega Mover Dolly For 14 Bushel Tub, 36-1/2"L x 24-1/2"W, 1500 lb. Capacity

Product Description
Aluminum mega mover dolly for 14 bushel tub. Tub and base are not joined for easy cleaning. Six wheel design allows for zero turning radius.

Features:
  • Lifetime Guarantee against rust and corrosion
  • Six wheel design allows for zero turning radius
  • 1500 lb. Weight Capacity
  • Lifetime Guarantee against rust and corrosion
  • Five-Year Guarantee against Construction
  • Made in USA


PRICE
$759.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2 in
Width24-1/2 in
Height8 in
Weight Capacity1500 lbs
Wheel Diameter5 in
Deck Width24-1/2 in
Deck Length36-1/2 in
Deck Height8 in

Product Details

TypeAluminum Open Deck Dolly
Deck MaterialAluminum
ColorGray
Caster Type(2) Rigid, (4) Swivel
StyleOpen Deck
MaterialAluminum
Package Quantity1
Manufacturers Part Number51619
BrandNew Age Industrial

Warranty

Warranty5