Global Industrial
Model # :WB952167
Global Industrial™ Steel Dolly with Open Deck & Steel Wheels 1600 Lb. Capacity 36 x 24
|
Questions & Answers (0)
Product Description
Steel Dolly with Open Deck & Steel Wheels 1600 Lb. Capacity 36 x 24 - 111431
Move machinery or heavy cases and cartons. Steel dolly has 1-1/2" x 1-1/2" x 3/16" open deck frame with durable enamel finish and lowprofile 5" deck height. Four swivel 4" casters.
Move machinery or heavy cases and cartons. Steel dolly has 1-1/2" x 1-1/2" x 3/16" open deck frame with durable enamel finish and lowprofile 5" deck height. Four swivel 4" casters.
PRICE
$279.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 5 in |
| Weight Capacity | 1600 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 24 in |
| Deck Length | 36 in |
| Deck Height | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Type | Steel Open Deck Dolly |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (4) Swivel |
| Style | Open Steel Deck |
| Material | Steel |
| Manufacturers Part Number | 952167 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |