Professional Plastics Dolphin Gray Starboard Sheet, 0.250"Thick X 54.000"W X 96.000"L
Write a Review
|
Questions & Answers (0)
Product Description
King StarBoard® is the original marine-grade polymer and the industry standard. It is the product of a proprietary process called K-Stran,™ the most advanced manufacturing process available for producing consistently flat continuous sheets. King StarBoard is environmentally stabilized to withstand the harshest marine conditions. It will not rot or discolor like teak and other solid woods, and it will not delaminate like wood laminates. King StarBoard is easy to work with using standard woodworking tools, and design changes are a snap. In addition, the installed cost of King StarBoard is less than teak, other common marine woods, and fiberglass. Plus, our large sheet sizes maximize your yield. Boat buyers appreciate King StarBoard's low-maintenance finish. Repair and refinishing due to weathering and decay are eliminated, and cleaning is easy. King StarBoard has a handsome matte finish on both sides to hide scuffs and scratches that would show on glossy textured sheets or acrylics.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 54 in |
| Thickness | 0.25 in |
Product Details
| Type | Starboard Sheet |
| Description | Dolphin Gray Starboard Sheet |
| Color | Dolphin Gray |
| Manufacturers Part Number | SSTARDG.250X54.000X96.000 |
| Brand | Professional Plastics |