Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3131149

MPN #: 9542500DX

Dixie® Dome Lid For 10 oz to 16 oz Perfectouch Cups & 12 oz to 20 oz Hot Cups, Pack of 500

Product Description
Dixie® Dome Plastic Hot Cup Lids have a sip-through opening to help your customers enjoy hot beverages while helping protect against splashes. Use the condiment identifier to mark the coffee lid for easy identification. The WiseSize™ packaging offers efficiencies for your business, featuring a smaller case size and individually UPC-coded packs for easy delivery or retail sales. Condiment identifier easily identifies contents. Printed UPC makes it easier for retailers to sell new sleeves. Dixie wise size is designed for a space saving convenience, perfect for the break room. Stacking feature makes it easier to carry two cups at a time. Compatible with dixie single wall cups and Perfect touch®.

PRICE
$81.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHot/Cold Beverage Lids
Capacity10-16 oz
Made in the USAYes
MaterialPlastic
Package Quantity500
ColorWhite
Manufacturers Part Number9542500DX
Fits10 - 16 oz Perfec-uch,12 - 20 oz WiseSize™ Cups
ShapeRound
BrandDixie