WNA Caterline Dome Lids, 12" Dia., Clear, 25/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Clear, fluted dome lids are an attractive option for displaying and transporting food trays. Convenient press-n-lift tabs allow for easy removal. Dome edges are trimmed close to the tray edge to prevent accidental uncovering. Nesting feature allows easy stacking and prevents shifting enroute, avoiding unnecessary spills and accidents. Convenient dome lids are usable with multiple items; fitting with CaterLine, CheckMate and CaterLine Casuals products.
PRICE
$50.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 2-3/4 in |
Product Details
| Type | Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 25 |
| Description | Dome Lid |
| Color | Clear |
| Manufacturers Part Number | WNA A12PETDM |
| Fits | 12" Platter |
| Shape | Round |
| Brand | WNA |