Made with an average of 20% less plastic. Containers easily go from refrigerator to microwave to dishwasher for multi-purpose use. Leak resistant seal helps maintain food quality and helps prevent messy leaks and spills. Stackable lids and bases provide secure nesting and stacking for various merchandise settings and to keep product secure during transportation.
Pactiv Evergreen EarthChoice Versa2Go Microwaveable Container, 36 oz, 8.4" x 5.6" x 2", 150/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 in |
| Width | 5-5/8 in |
| Height | 2 in |
| Size | 36 oz. |
Product Details
| Type | Microwave-Safe Containers |
| Color | Black/Clear |
| Capacity | 36 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 150 |
| Manufacturers Part Number | NV2GRT3688B |
| Dishwasher Safe | Yes |
| Microwavable | Yes |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |