CanDo® Donut Ball, 30" Dia. x 16"H, Red, 300 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® Donut Ball offers a unique balance challenge. The shape offers benefits of a balance ball including core strength and balance improvement. Note: The inflation pump is not included.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 16 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Package Quantity | 1 |
| Description | Donut Ball |
| Color | Red |
| Manufacturers Part Number | 30-1954 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |