CanDo® WaTE Hand-held Weighted Ball with 2-Tier PVC Rack, 6 Color Set
Write a Review
|
Questions & Answers (0)
Product Description
The color coded weighted balls are small enough and flexible enough to grasp with one hand, yet big enough to hold with two hands. Available in 6 weights ranging from 1.1 pounds through 6.6 pounds (0.5 kg to 3 kg.) while maintaining a constant 5" (12.7 cm) diameter. Balls are soft and comfortably conform to your grasp. Use a bicycle pump to inflate/deflate to make ball harder/easier to grasp. CanDo® WaTE Ball - Hand-held Size - 6-piece set (1 each: tan, yellow, red, green, blue, black), with 2-tier rack. PVC rack measures 18"L x 6"W x 12"H.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 12 in |
| Weight | 34 lbs |
Product Details
| Package Quantity | 6 |
| Description | WaTE Hand-held Weighted Ball with Rack |
| Color | Assorted |
| Manufacturers Part Number | 10-3188 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |