x

Take 15% off your entire order!

Offer applied at checkout

Door Floor Stop, Dome Type, 1-5/16" Tall, Polished Brass - 658-1031 - Pkg Qty 2

Door Floor Stop, Dome Type, 1-5/16" Tall, Polished Brass - 658-1031 - Pkg Qty 2

Item #: WBB667807

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.60 ea.

Price: $17.20 / Pkg of 2

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Door Floor Stop, Dome Type, 1-5/16" Tall, Polished Brass

Door Floor Stop, Dome Type, 1-5/16" Tall, Polished Brass. Use with All Manufacturers.

  • LENGTH INCHES 1-1/8
  • WIDTH INCHES 1-1/8
  • HEIGHT INCHES 1-5/16
  • DESCRIPTION Door Floor Stop, Dome Type, 1-5/16" Tall, Polished Brass
  • CONSTRUCTION Brass
  • MANUFACTURERS PART NUMBER 658-1031
  • COLOR FINISH Polished Brass
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 2
  • TYPE Door Stop
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 11, 2014

    Door floor Stops
    Your review:
    Excellent and easy to install
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Floor Stop, Dome Type, 1-5/16" Tall, Polished Brass - 658-1031 - Pkg Qty 2

Door Floor Stop, Dome Type, 1-5/16" Tall, Polished Brass - 658-1031 - Pkg Qty 2

Item #: WBB667807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant