Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107035

MPN #: D180004

DeWalt® Door Lock Installation Kit, D180004, Includes 1", 2-1/8", Mandrel, Drill Guide - Pkg Qty 3

Product Description
DeWalt Door Lock Installation Kit, D180004, Includes 1", 2-1/8", Mandrel, Drill Guide

Features

  • Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage
  • Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling
  • Door lock kit includes two adjustable bushings which accept both standard backsets and both common door thicknesses
PRICE
$155.85  Sold in packages of 3 / $51.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberD180004
Includes1", 2-1/8", Mandrel, Drill Guide
Package Quantity3
DescriptionDoor Lock Installation Kit
BrandDeWalt