Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1402764

MPN #: 49-56-9665

Milwaukee® 49-56-9665 1-1/2" Hole Dozer™ Bi-Metal Hole Saw W/ 3/8" Arbor

Product Description
Milwaukee® 49-56-9665 1-1/2" Ice Hardened™ Bi-Metal Hole Saw W/ 3/8" Arbor



Features:
  • Ice Hardened™ cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
PRICE
$26.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-18 in
Diameter1-1/2 in
Depth of Cut1-5/8 in

Product Details

RPM Stainless Steel115 rpm
TypeHole Saws and Accessories
RPM Mild Steel230 rpm
RPM Cast Iron150 rpm
Package Quantity1
DescriptionHole Saw W/ 3/8" Arbor
Manufacturers Part Number49-56-9665
RPM Aluminum345 rpm
BrandMilwaukee