Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB1403566

MPN #: 49-56-9638

Milwaukee® 49-56-9638 3-1/8" Hole Dozer™ Bi-Metal Hole Saw

Product Description
Our HOLE DOZER™ Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.

Features:
  • For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
  • Ice Hardened™ cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
CLEARANCE PRICE
$19.97

was $25.95
Save $5.98 (23%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-18 in
Depth of Cut1-5/8 in
Hole Diameter3-1/8"

Product Details

RPM Stainless Steel55 rpm
RPM Mild Steel110 rpm
RPM Cast Iron70 rpm
MaterialBi-Metal
Package Quantity1
DescriptionMilwaukee® 49-56-9638 3-1/8" Ice Hardened™ Bi-Metal Hole Saw
Manufacturers Part Number49-56-9638
RPM Aluminum165 rpm
BrandMilwaukee