WireCrafters® RapidWire#8482; Door Post, 8' 5-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
WireCrafters® RapidWire#8482; Door Post, 8' 6"H
Door Posts are 8'-5 1/4" H and go on each side of a hinge or slide door panel. WireCrafters® RapidWire#8482; design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 gauge wire welded into an 13 gauge roll form angle frame on all 4 sides. Posts are 14 gauge 2" square tubing. Build wire partitions of any size and configuration with WireCrafters® RapidWire#8482; Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.. Includes a limited warranty of 1 Year.
Door Posts are 8'-5 1/4" H and go on each side of a hinge or slide door panel. WireCrafters® RapidWire#8482; design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 gauge wire welded into an 13 gauge roll form angle frame on all 4 sides. Posts are 14 gauge 2" square tubing. Build wire partitions of any size and configuration with WireCrafters® RapidWire#8482; Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.. Includes a limited warranty of 1 Year.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Height | 8-7/16 ft |
| Weight | 22 lbs |
| Nominal Height | 8-1/2 ft |
Product Details
| Assembly Required | Yes |
| Type | Door Post |
| Color | Gray |
| Series | RapidWire#8482; |
| Material | 2" Square 14 ga. Steel Tubing |
| Package Quantity | 1 |
| Manufacturers Part Number | GI-DP8 |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |