Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB794493

MPN #: GI-BACKSD81010

WireCrafters® RapidWire#8482; Slide Door, 8'W x 10'H

Product Description
Slide Doors are 10'H and are universal. Slide left or right, inside or out. All hardware and lock included. WireCrafters® RapidWire#8482; design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 gauge wire welded into an 13 gauge roll form angle frame on all 4 sides. Posts are 14 gauge 2" square tubing. Build wire partitions of any size and configuration with WireCrafters® RapidWire#8482; Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. Keyed Outside and Recessed Knob Inside. All hardware including floor anchors are included.. Includes a limited warranty of 1 Year.

PRICE
$1,549.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1549.00
Buy 4+ units
1469.00Save $80.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 ft
Depth2 in
Height10 ft
Weight268 lbs
Nominal Height10 ft
Nominal Width8 ft

Product Details

Assembly RequiredYes
TypeSliding Door
ColorGray
SeriesRapidWire#8482;
Material2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame
Package Quantity1
Manufacturers Part NumberGI-BACKSD81010
BrandWireCrafters

Warranty

Warranty1 yr