Lathe Tool Posts & Holders
Type
Brand
Price
Related Products
JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty. Features: One of the most popular JET lathes now comes with an enclosed gearbox as a standard feature Enclosed gearbox design provides smooth, quiet operation Fast, easy speed changes Hardened and ground gears are featured in the headstock and gearbox D1-4 spindle is precision ground for ...
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty. Uniquely designed exclusively by JET IS O9001 certified manufacturer 3-1/8" bore spindle is supported by two tapered and one ball bearing Chrome molybdenum headstock gears are hardened, ground and shaved ...
The EVS-1440B is engineered to maximize your shop's output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004". The 2 speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM and at high speeds from 220 to 2,000 RPMs. V-way bed design is induction hardened and ground. Splined, not keyed, shafts are utilized. Independent leadscrew and feed rod. Adjustable gibs are incorporated in the carriage and slideways.
Compact, powerful, perfection. Elite EVS lathes pack large features into compact footprints that make them perfect for schools, small shops, and engineering labs. Featuring certified Meehanite® castings, an electro-magnetic brake, three jaw chuck, ball bearing-mounted steady and follow rests, and CNC Style Lighting with enclosed splash guard, these lathes are truly Elite CSA/CUS Certified. Features: 4-Position Carriage Stop Chuck guards are standard equipment on all ELITE lathes for increased safety Front facing chip pan allows easy chip removal from the front of the machine Hardened and ...
The new JET GH-1440-1 and GH-1440-3 Geared Head engine lathes weigh over one ton and come equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1440-1 and GH-1440-3 also includes a patented electronic chuck key docking station that prevents startup without the chuck key when safely docked.