Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169444

MPN #: JT9-892319

JET® E-1236VS Elite EVS Lathe with Newall DP700 DRO, 2 HP, 3PH, 230V

Product Description

Compact, powerful, perfection. Elite EVS lathes pack large features into compact footprints that make them perfect for schools, small shops, and engineering labs. Featuring certified Meehanite® castings, an electro-magnetic brake, three jaw chuck, ball bearing-mounted steady and follow rests, and CNC Style Lighting with enclosed splash guard, these lathes are truly Elite CSA/CUS Certified.

Features:
  • 4-Position Carriage Stop
  • Chuck guards are standard equipment on all ELITE lathes for increased safety
  • Front facing chip pan allows easy chip removal from the front of the machine
  • Hardened and ground gears in headstock reduce vibration and deflection
  • Integrated locking tool cabinet in stand on 12" Lathe
  • Inverter drive system provides infinitely variable spindle speeds
  • LED RPM readout allows for precise turning speeds
  • Two speed gearbox allows low speeds from 40-365 RPM to high speeds from 165-2000 RPM


PRICE
$21,879.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71
Width30 in
Height60 in
Weight1212 lbs
Distance Between Centers40 in
Compound Slide Travel3-1/2 in
Swing Over Bed12 in
Max Tool Size1/2 x 1/2 in
Steady Rest Capacity1/4 - 2-1/2 in
Length of Gap9-1/2 in
Spindle Bore1-9/16 in
Swing Through Gap17-1/2 in
Tailstock Spindle Travel4 in
Swing Over Cross Slide7-5/16 in
Width of Bed7-1/2 in

Product Details

Spindle MountD1-4
Motor Voltage230 V
DRONewall DP700
Motor2HP, 230V, 3Ph, Prewired 230V
Phase3
Manufacturers Part NumberJT9-892319
Motor Horsepower2 HP
Taper AttachmentNo
Collet CloserNo
Range of Threads per Inch2 - 56 in
Range of Metric Threads0.5 - 12 mm
BrandJET
Spindle Taper with SleeveMT-5
Number of Metric Threads33
Taper in Tailstock SpindleMT-3
Style TypeElite Lathe
StyleELITE EVS
Number of Longitudinal & Cross Feeds50
Range of Spindle Speeds0 - 2,000 rpm
Prewired230V