Lathe Tool Posts & Holders
Brand
Type
Price
Related Products
JET JWL-1640EVS 16" x 40" Wood Lathe The new JET® 16' x 40' Electronic Variable Speed Woodworking Lathe is loaded with cutting-edge features that distinguish it from others in its class. Included is a sliding headstock that also pivots 360 degrees, electronic infinitely variable speed from 40 – 3200 RPM, and a newly designed headstock locking handle. Headstock slides and rotates for maximum versatility Extended spindle nose houses dual headstock spindle bearings Improved tailstock quill locking mechanism incorporates an anti-rotation key Tailstock features Acme threads for smooth and ...
JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty. Features: One of the most popular JET lathes now comes with an enclosed gearbox as a standard feature Enclosed gearbox design provides smooth, quiet operation Fast, easy speed changes Hardened and ground gears are featured in the headstock and gearbox D1-4 spindle is precision ground for ...
JET JWL-1840EVS 18" x 40" Wood Lathe Introducing the 1840EVS woodworking lathe from JET. Designed to be as versatile as you are in the shop this lathe features a headstock that slides the full length of the bed and pivots 360º with seven positive locking positions. The included four-inch cast iron risers allow you to easily choose the working height that maximizes your comfort. Sliding headstock pivots 360 degrees with seven positive locking positions Extended spindle nose houses dual headstock spindle bearings Four inch cast iron risers allow user to adjust height of lathe for maximum ...
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty. Uniquely designed exclusively by JET IS O9001 certified manufacturer 3-1/8" bore spindle is supported by two tapered and one ball bearing Chrome molybdenum headstock gears are hardened, ground and shaved ...
JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty. Features: One of the most popular JET lathes now comes with an enclosed gearbox as a standard feature Enclosed gearbox design provides smooth, quiet operation Fast, easy speed changes Hardened and ground gears are featured in the headstock and gearbox D1-4 spindle is precision ground for ...