Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186295

MPN #: MLAREVO 1836-220

Laguna REVO 18|36 Belt Drive Lathe, 2 HP, 220V, Prewired

Product Description
Wall Thickness of legs on the Revo 24|36 is 80% heavier compared to the Revo 18|36. Redesigned banjo features a more compact design, 45° cutout & wider base. Having a second control panel that mounts in two positions (high or low) sets the Revo 24|36 apart from any other lathe in the world, not only can you turn off the machine from this control panel, but it allows the operator to change speed as well. A switch on the back of the headstock designates whether you control the Revo from the headstock control panel or the corresponding control panel. The E Stop works on both at any given time and YES, this amazing control panel comes standard with the Revo 24|36!

The first feature that will catch your attention is undoubtedly the ergonomic angled control panel made from anodized aluminum. The blue hue of the DRO along with the beautiful knurled control knob fitted with a rubber grip signals this is no ordinary lathe. The bed is made from steel, allowing the cast iron headstock to travel incredibly smoothly. Steel is the preferred material due to its well-known longevity & strength. Electronic variable speed is obtained via a VFD that converts 1 phase input to 3 phase output, so even at low settings, you will get an incredible amount of torque. The DRO gives you an accurate RPM readout whenever any fine adjustments are made electronically. Changing from high to low settings is made easy by using the quick release handle. The headstock & tailstock lock handles are situated on the back to eliminate any interruptions to your workflow. Ergonomically designed handles use a cam lock resulting in a firm feel with no deflection.

Features:
  • Motor: Induction, 1725 RPM, 3HP, 220V, 60Hz
  • Phase: 1-Phase Input, 3-Phase Output
  • VFD: Delta S1 Variable Frequency Drive
  • Recommended Breaker Size: 15 Amp
  • Remote Control Box With Speed Settings
  • Two Ergonomic Control Panel Positions: High/Low
  • Drive Belt: Poly-Groove With EZ Access
  • Tailstock Quill: 4-1/2", Engraved, Self-Ejecting
  • Floor Top Spindle Center: 44-1/2"
  • Front Bearing: TPI Taiwan 6307LLU
  • Rear Bearing: TPI Taiwan 6205LLU
  • Spindle Index #: 14/36/48 with Lock
  • Distance Between Centers: 36"
  • Headstock Through-Bore: 3/8
  • Tailstock Storage Of Centers
  • Toolrest Post Size: 1"
  • Spindle Size: 1-¼" x 8 TPI RH
  • Floor To Bed: 32-½" with Pads
  • Spring Loaded Spindle Lock
  • Maximum Outboard Turning Diameter: 38" (w/ Optional 20" Extension Installed)
  • Swing Over Banjo: 19-3/4"
  • Accepts Vacuum Chuck: Yes
  • Face Plate: 3" Diameter
  • Tool Rest: 12"
  • Steel Bed: ASTM A36
  • Bed Gap: 50mm
  • Headstock Spindle: MT2 Taper Hardened To 40° HRC
  • Live Center Threads: 3/4" – 10 UNC
  • Tailstock Quill: #2 MT
  • Swing Over Bed: 24"
  • RPM High: 135-3500
  • RPM Low: 50-1300
  • Plug: 6-15P
  • Dimensions (W x D x H): 60" x 26" x 52-1/4"


PRICE
$4,199.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Distance Between Centers36 in
Spindle Bore3/8 in
Swing Over Bed18 in
Max Tool Size1 in
Number of Threads per Inch8 in
Length of Gap1-15/16 in

Product Details

Taper in Tailstock SpindleMT-2
Spindle Mount1-1/4 x 8 TPI
Number of Spindle SpeedsVariable
Style TypeLathe
StyleBelt Drive
Motor Voltage220 V
Range of Spindle Speeds50 - 3,500 rpm
Motor2 HP, 220 Volt, Prewired
Phase1 or 3
Manufacturers Part NumberMLAREVO 1836-220
PrewiredYes
Motor Horsepower1-1/2 HP
Collet CloserNo
Taper AttachmentYes
BrandLaguna

Warranty

Warranty2 yr