LabelMaster® DOT Lithium Battery Marking, Paper, 4"W x 2"H, Rolls of 500
Write a Review
|
Questions & Answers (0)
Product Description
Take the proper precautions when transporting non-rechargeable lithium batteries by air with LabelMaster's® Primary Lithium Batteries Markings. Printed on heavyweight-coated paper, these DOT-compliant markings feature outstanding chemical and abrasion resistance, and strong adhesion to corrugated boxes. White and red, they measure 4 x 2 in. and are sold in rolls of 500.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 2 in |
Product Details
| Type | Lithium Battery Marking |
| Material | Paper |
| Package Quantity | 500 |
| Description | DOT Lithium Battery Marking |
| Color | Red |
| Manufacturers Part Number | L375 |
| Brand | LabelMaster |