LabelMaster®AL502 Standard Hazcom (THIS®) Label, 4" x 4", Paper, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
These Standard Hazcom (THIS- The Hazcom Identification System) Labels are part of a comprehensive hazard communication program developed by Labelmaster; to help you comply with OSHA's Hazard Communication Standard. Our hazcom labels use an easy-to-understand rating system to inform employees about the potential hazards of chemicals they might encounter in their workplace. Fill in these 4" x 4", semi-gloss, thermal-imprintable, paper labels with the Chemical Identity; the Health, Flammability, Reactivity hazard ratings; and the Personal Protection letter code for chemicals you use regularly. These Standard Hazcom (THIS) Labels are sold in rolls of 500 labels.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
Product Details
| Type | Hazcom Labels |
| Material | Paper |
| Package Quantity | 500 |
| Description | Standard Hazcom (THIS®) Label 4" x 4" |
| Color | Multi-Colored |
| Manufacturers Part Number | AL502 |
| Brand | LabelMaster |