Print large quantities of labels on continuous label sheets with Avery labels for pin-fed and dot matrix printers. Each sheet is perforated so that you can easily separate the labels. Each label uses permanent adhesive that sticks and stays securely without having the corners lift and curl. The permanent adhesive works great on paper, cardboard, glass, and metal and are ideal as mailing and shipping labels. Perfect for big projects and large quantities, continuous-feed labels let you print thousands of labels without having to constantly reload sheets into a standard desktop printer. Easily print address labels, shipping labels, product labels, file folder labels, barcode labels and more.
Avery® Dot Matrix Printer Address Labels, 1 Across, 15/16 x 3-1/2, White, 5000/Box
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 15/16 in |
| Label Size-Text | 15/16 x 3-1/2 |
Product Details
| Type | Color Coding Label |
| Color | White |
| For Use With | Dot Matrix Printers |
| Material | Paper |
| Package Quantity | 5000 Labels/Box |
| Description | Dot Matrix Printer Address Labels |
| Manufacturers Part Number | 4013 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |