- Internal plunger threads
- Rod wiper seals out dirt and contamination
- High strength steel construction from gun drilled solid bar
- High flow 3/8" NPTF couplers
- Collar thread protectors
- One piece high grade alloy bearing for side load protection and long life
- Polyurethane cup seal provides for optimum performance
- Industrial hard chrome plated ram helps prevent rust and corrosion
- Solid steel cylinder body
- Ideal for pushing and pulling
- Maximum working pressure: 10,000psi/ 700 bar
BVA Hydraulic Double Acting Hydraulic Cylinder, 100 Ton, 13" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.97 in |
| Height | 20.63 in |
| Collapsed Height | 20.63 |
| Stroke | 13.11 in |
| Outside Diameter | 6.97 |
| Extended Height | 33.74 |
| Cylinder Bore Diameter | 5.12 |
Product Details
| Cylinder Effective Area (In²) | 20.57 in² |
| Includes | High Flow Female Coupler |
| Operation | Double Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HD10013 |
| Cylinder Capacity (Tons) | 100 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 269.66 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |