Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
BVA Hydraulics

Model # :WBB3114510

MPN #: HUC6006

BVA Hydraulic Single Acting Hollow Hole Aluminum Hydraulic Cylinder, 60 Ton, 6" Stroke

Product Description
  • 60 Ton Capacity
  • 6" Stroke
  • 10.25" Collapsed Height
  • Lightweight aluminum alloy construction.
  • Up to 60% lighter than comparable tonnage steel jacks
  • High flow 3/8" -18NPTF couplers
  • Constructed and tested in compliance with ASME B30.1


PRICE
$5,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.5 in
Height13.25 in
Collapsed Height13.25
Stroke6 in
Outside Diameter7.5
Extended Height19.25

Product Details

Cylinder Effective Area (In²)12.3 in²
IncludesHigh Flow Female Coupler
MaterialAluminum
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberHUC6006
Cylinder Capacity (Tons)60 tons
BrandBVA Hydraulics
Oil Capacity (In³)74 in

Compliance & Certifications

ANSI/ASME RatingB30.1