Buyers Products Double Acting Hydraulic Cylinder similar to Henderson OEM: 81863
Write a Review
|
Questions & Answers (0)
Product Description
Single- and Double-Acting Hydraulic Cylinders to fit Standard Snow Plows, and for Schmidt, Wausau, Valk, Good Roads, Henderson, Henke, Gledhill
PRICE
$599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 5-4/9 in |
| Height | 4-3/5 in |
| Weight | 32.9 lbs |
| Size | 3"x10" |
Product Details
| Manufacturers Part Number | 1304512 |
| Product Grouping | Cylinder |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |