Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB1775784

MPN #: HL5002

BVA Hydraulics Low Profile Hydraulic Cylinder HL5002, 50 Ton, 2.36" Stroke

Product Description
BVA HL5002 Low Profile Cylinder is 50 tons 2.36 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder Kit (HL Series)

Features:
  • Made of high quality steel
  • Compact design for use in confined spaces
  • Includes stackable 1", 2", and 3" aluminum adapters that conveniently snap into the base of the ram
  • Rod wiper seals out dirt & contaminations
  • Specially designed rectangular return spring ensures smooth retraction and long life
  • Industrial hard-chrome plated ram eliminates scratching & corrosion
  • 50 tons 2.36 strokes low profile cylinder
PRICE
$1,009.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width36 in
Height7/8 in
Weight23 lbs
Collapsed Height4.8
Stroke2.36 in
Diameter4.88
Extended Height7.17
Cylinder Bore Diameter3.54

Product Details

Cylinder Effective Area (In²)9.87 in²
Internal Pressure at Capacity10132 psi
DescriptionLow Profile Hydraulic Cylinder
Manufacturers Part NumberHL5002
Cylinder Capacity (Tons)50 tons
BrandBVA Hydraulics
Oil Capacity (In³)23.29 in