Hydraulic Cylinders
Length
Brand
Free Shipping
Material
Height
Price
Related Products
BVA HC1202T Hollow Hole cylinder is a 12 tons single acting, hollow hole plunger cylinders provide versatility in testing, maintenance and tensioning applications. The hollow plunger design allows for both pull and push forces. This cylinder features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. WARNING: NEVER use hydraulic cylinder as a support device. Features: Minimum leak risk Ideal for pulling and pushing applications Heavy duty compression spring Dual ...
The kit comes with various magnetic shims eliminate dangerous cribbing. Mounting holes permit easy fixturing, and the CH38F coupler and dustcap is included on all models. These are hard chrome plated high quality steel plungers. Other Features include grooved plunger ends which require no saddle, and a single acting spring return. It also comes with a convenient carrying case. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Flat Body Cylinder Kits (HF Series) Features: Made of high quality steel Various height magnetic ...
BVA H2514 Hydraulic Cylinder with the 25 tons capacity and 14 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H2514 Hydraulic Cylinder is a 25 ton 14 inch ...
BVA H2506 Hydraulic Cylinder with the 25 tons capacity and 6 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H2506 Hydraulic Cylinder is a 25 ton 6 inch stroke ...
BVA HC1203XT Hollow Hole cylinder is a 12 tons single acting, hollow hole plunger cylinders provide versatility in testing, maintenance and tensioning applications. The hollow plunger design allows for both pull and push forces. This cylinder features heavy duty return springs, and the industrial hard chrome plated rod helps prevent rust and corrosion resistance. The CH38F coupler and dust cap are also included on all models. WARNING: NEVER use hydraulic cylinder as a support device. Features: Minimum leak risk Ideal for pulling and pushing applications Heavy duty compression spring Dual ...