- 15 Ton Capacity
- Nut Size Capacity ATF: 0.94" - 1.13"
- Stud Dimension: 0.63" - 0.875"
- Straight Chisel with 60/40 angle works on all type of materials including stainless steel
- Chisel can be re-sharpened multiple times
- Comes with padded tool box
BVA Hydraulic Nut Splitter Set with Aluminum Case & 5 PCS Wedges, 15 Ton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,655.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.86 |
| Width | 2.6 |
| Height | 3.17 |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HNS15T |
| Cylinder Capacity (Tons) | 15 tons |
| Brand | BVA Hydraulics |