Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114611

MPN #: HNS20T

BVA Hydraulic Nut Splitter Set with Aluminum Case & 5 PCS Wedges, 20 Ton

Product Description
  • 20 Ton Capacity
  • Nut Size Capacity ATF: 1.13" - 1.56"
  • Stud Dimension: 0.88" - 1.13"
  • Straight Chisel with 60/40 angle works on all type of materials including stainless steel
  • Chisel can be re-sharpened multiple times
  • Comes with padded tool box


PRICE
$3,009.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.78
Width11.42
Height6.3

Product Details

Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberHNS20T
Cylinder Capacity (Tons)20 tons
BrandBVA Hydraulics