Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB3086268

MPN #: JSTV4228CD12RG

Proto® Double Bank Top Chest W/ 12 Drawers, 42"W x 22-3/8"D x 27-2/3"H, Red & Gray

Product Description
  • 20% more capacity than 540 series
  • Soft close slides helps maintain organization, resistant to accidental opening
  • Ball-bearing slides provide 125 lbs of drawer load capacity
  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 18 ga steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners


PRICE
$1,709.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth22-3/8 in
Height27-2/3 in
Weight195 lbs
Gauge18 ga

Product Details

ColorRed/Gray
Number of Drawers12
Capacity12212
Slide TypeBall Bearing
MaterialSteel
Frame MaterialSteel
Manufacturers Part NumberJSTV4228CD12RG
Drawer Capacity125lbs
Locking SystemTubular Lock & Key
BrandProto