✓ Portable bottle.
✓ Comes assembled.
✓ 98.3 % ophthalmic solution.
All those in favor of workplace safety say 'eye.' The Global Industrial™ Double Bottle Eyewash Station is a great back up for a quick response to eye accidents in large work environments, where employees might need immediate treatment. The smaller size of these stations is ideal for mounting in workspaces when irritation, burning, and itching occur from dust, smoke, or chemical contamination is possible. The removable bottles are also perfect for portable use when transporting an injured worker to a facility for further medical care. Place them within a 10 second walk from hazards to meet OSHA standards. 1 Year Limited Warranty.
Global Industrial
Model # :WB708570DS
Global Industrial Double Bottle Eyewash Station, 32 Oz.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/8 in |
| Depth | 1/16 in |
| Height | 10-3/4 in |
| Size | 32 oz. |
Product Details
| Assembly Required | No |
| Type | Double Bottle Eyewash Station |
| Color | Yellow |
| Mounting Location | Portable Self Contained Wall Mount |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Double Bottle Eyewash Station |
| Manufacturers Part Number | 708570DS |
| Brand | Global Industrial |