This single 16 ounce eyewash station with 25 person contractor's kit is recommended for flushing eyes and treating injuries that happen on the job. The eyewash and first aid kit attach to a plastic wallboard the can be mounted at the site or in a vehicle. The 160 piece OSHA compliant plastic kit is portable and also wall mountable making it ideal in any construction setting. Made in the USA.
PhysiciansCare Eyewash Station, Single 16 oz. Screw Cap Bottle, with OSHA First Aid Kit - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$467.70 Sold in packages of 6 / $77.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Size | 16 oz. |
Product Details
| Type | Single Bottle Eyewash Station |
| Mounting Location | Portable Self Contained Wall Mount |
| Number of Pieces | 161 |
| Material | Liquid |
| Package Quantity | 6 |
| Description | Single Bottle Eyewash Station with First Aid Kit |
| Color | White |
| Manufacturers Part Number | 24-500-001 |
| Case Material | Bottle |
| Brand | PhysiciansCare |